



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Breaking Strength | 16 200 lb |
Working Load Limit | 5400 lb |
Length | 30 ft |
Width | 4 in |
Chain specifications | 18-in Grade 70 chain lead |
Hook specifications | Length: 3.6 in, Width: 2.6 in, 0.5 in |
Polyester webbing is strong and durable. |
Chromate finished hardware protect against damaging your cargo. |
Yellow Polyester webbing |
D.O.T Compliant printed web |
Product not yet rated.