



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Breaking Strength | 15 000 lb |
Working Load Limit | 5000 lb |
Depth | 4 in |
Width | 8 in |
Height | 7.5 in |
Holds up to 4 in width webbing |
Winch can cold up to 40 ft of webbing. |
Winch slides on tracking to allow you to place it in ideal spot for all your cargo. |
Powder coat finish prevents corrosion. |
The deep profile is perfect for storage of extra webbing. |
Winch can also be welded onto trailer. |
Product not yet rated.