







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Breaking Strength | 125 000 lb |
Max Vehicle Weight | 62 500 lb |
Length | 30 ft |
Width | 10 in |
Quantity | 1 |
The blend of polyester and nylon allows the strap to stretch and retract, creating a sling shot effect. This helps to quickly get your vehicle unstuck. |
Extra wear material on the pull loops adds strength where it’s needed most. |
A sewn in elastic band allows you to wrap up the strap and neatly store in your vehicle. |
Material: Polyester and nylon blend |
Color: White with yellow end loops |
Product not yet rated.