8"X30' 100,000LB SUPER HEAVY DUTY RECOVERY STRAP

713.59807 - UNSPSC 31151905
S123460988
8"X30' 100,000LB SUPER HEAVY DUTY RECOVERY STRAP 8"X30' 100,000LB SUPER HEAVY DUTY RECOVERY STRAP
8"X30' 100,000LB SUPER HEAVY DUTY RECOVERY STRAP

Delivery

No stock for delivery. -
0 Review(s)

You need a strap you can trust to get you out safely. Recover stuck vehicles quickly from mud, snow, potholes, and off-road situations.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Breaking Strength 100 000 lb
Max Vehicle Weight 50 000 lb
Length 30 ft
Width 8 in
Quantity 1

Features

The blend of polyester and nylon allows the strap to stretch and retract, creating a sling shot effect. This helps to quickly get your vehicle unstuck.
Extra wear material on the pull loops adds strength where it’s needed most.
A sewn in elastic band allows you to wrap up the strap and neatly store in your vehicle.
Material: Polyester and nylon blend
Color: White with yellow end loops

Notices

Notice: maximum vehicle weight is one half (1/2) of the breaking strength. If damaged do not use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.