Free Shipping: For every order of $350 or more with the promo code : FREESHIP

4"X30' 20,000LB ECONOMY TOW STRAP WITH LOOPS

713.59705 - UNSPSC 31151905
4"X30' 20,000LB ECONOMY TOW STRAP WITH LOOPS 4"X30' 20,000LB ECONOMY TOW STRAP WITH LOOPS
4"X30' 20,000LB ECONOMY TOW STRAP WITH LOOPS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Breaking Strength 20 000 lb
Max Vehicle Weight 10 000 lb
Length 30 ft
Width 4 in

Features

The blend of polyester and nylon allows the strap to stretch and retract, creating a sling shot effect. This helps to quickly get your vehicle unstuck.
Extra wear material on the pull loops adds strength where it’s needed most.
Looped ends
Material: Polyester and nylon blend
Color: Yellow with black loops

Notices

Maximum vehicle weight is one half (1/2) of the breaking strength If damaged do not use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.