



20 pieces in stock at Mississauga, ON as of 10:30 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Overall Length | 18 in |
Rubber Length | 15 in |
Quantity | 10 |
Material: Strong EPDM rubber |
Hook Style: S-hooks |
Designed to hold tarp covers on trucks and trailers |
Attach to grommets on tarp |
Anchor to tie-down point on truck bed or trailer |
Not to be used to restrain or secure cargo |
High resistance and stretch resiliency |
Tarp straps can safely stretch 1.5 times their original length |
Hook Specs - Length: 2.75 in, Opening: 0.75 in |
Strap Ends - Width: 7/8 in, Thickness: 5/8 in |
Product not yet rated.