24" INDUSTRIAL EPDM RUBBER TARP STRAP
713.06703
- UNSPSC 31151905
9501027744990 10
9501027744990 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
24" INDUSTRIAL EPDM RUBBER TARP STRAP — 713.06703
- 13" INDUSTRIAL EPDM RUBBER TARP STRAP — 713.06701
- 18" INDUSTRIAL EPDM RUBBER TARP STRAP — 713.06702
- 24" INDUSTRIAL EPDM RUBBER TARP STRAP — 713.06703
- 34" INDUSTRIAL EPDM RUBBER TARP STRAP — 713.06704
- 44" INDUSTRIAL EPDM RUBBER TARP STRAP — 713.06741
- 9" INDUSTRIAL EPDM RUBBER TARP STRAPS — 713.06755
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.20 pieces in stock at Mississauga, ON as of 12:58 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Overall Length | 24 in |
| Rubber Length | 21 in |
| Quantity | 10 |
| EAN | 0064383067630 |
Features
| Material: Strong EPDM rubber |
| Hook Style: S-hooks |
| Designed to hold tarp covers on trucks and trailers |
| Attach to grommets on tarp |
| Anchor to tie-down point on truck bed or trailer |
| Not to be used to restrain or secure cargo |
| High resistance and stretch resiliency |
| Tarp straps can safely stretch 1.5 times their original length |
| Hook Specs - Length: 2.75 in, Opening: 0.75 in |
| Strap Ends - Width: 7/8 in, Thickness: 5/8 in |
Customers Also Viewed
Review(s)
Product not yet rated.
