Free Shipping: For every order of $350 or more with the promo code : FREESHIP

9" INDUSTRIAL EPDM RUBBER TARP STRAPS

713.06755 - UNSPSC 31151905
9" INDUSTRIAL EPDM RUBBER TARP STRAPS 9" INDUSTRIAL EPDM RUBBER TARP STRAPS
9" INDUSTRIAL EPDM RUBBER TARP STRAPS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Overall Length 9 in
Rubber Length 5 in
Quantity 10

Features

Material: Strong EPDM rubber
Hook Style: S-hooks
Designed to hold tarp covers on trucks and trailers
Attach to grommets on tarp
Anchor to tie-down point on truck bed or trailer
Not to be used to restrain or secure cargo
High resistance and stretch resiliency
Tarp straps can safely stretch 1.5 times their original length
Hook Specs - Length: 2.75 in, Opening: 0.75 in
Strap Ends - Width: 7/8 in, Thickness: 5/8 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.