18″ X 18" ORANGE MESH SAFETY FLAG W/ DOWEL
713.05301
- UNSPSC 55121715
Delivery
In stock for delivery.
0 Review(s)
Heavy duty mesh safety flag with wood dowel
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 18 in |
Width | 18 in |
Colour | Orange |
Features
Dowel specs - Length: 24 in, Thickness: 5/8″ in |
Safety flags are required on long and wide loads |
Review(s)
Product not yet rated.