HEAVY DUTY POLY TARP SILVER 12'x24'
713.57018
- UNSPSC 24141506
Clearance
Delivery
In stock for delivery.
0 Review(s)
Heavy Duty grade poly tarps laminated with tough and reflective silver color on both sides.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 12 ft x 24 ft |
Thickness | 10 MIL |
Weight | 4.6 oz / sw.yd |
Quantity | 1 |
Features
Hem has poly roping all around for added strength. |
Hem has poly roping all around for added strength Aluminum grommets are rust resistant and positioned approx. every 36″ and on corners. |
Water & mildew resistant |
Reinforced corners |
Review(s)
Product not yet rated.