
7 FLAT SPADE PIN TRAILER CIRCUIT TESTER
695.0058
- UNSPSC 39000000
In stock for delivery.
The 7-Way Flat (Spade) Pin Trailer Circuit Tester quickly and easily tests trailer circuits on most light and medium duty trucks and campers
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Number of Pins | 7 |
Voltage | 12 |
Customers Also Viewed
Features
Plugs into the vehicle side socket |
Leds indicate that each circuit is working |
“Winged” grip for easy removal from electrical connector |
LT = Left Turn; RT = Right Turn; TM = Tail & Markers; BU = Back-up Lights; BK = Brake (LT/RT Illuminated) |
Instructions
Insert the Trailer Tester into connector on the tow vehicle. Activate lights and LEDs should illuminate
Review(s)
2021-04-09
fait parfaitment la job pour verifier les circuit de remorque
2021-04-01
va super bien
2021-03-16
<font style="vertical-align: inherit;"><font style="vertical-align: inherit;">Everything is going wonderfully </font></font><font style="vertical-align: inherit;"><font style="vertical-align: inherit;">
Thank you and have a good day </font></font><font style="vertical-align: inherit;"><font style="vertical-align: inherit;">
***</font></font>