THIS WEEK ONLY: Get a FREE* Wurth Utility Backpack on $500+ orders.  (Code: BACKPACK26).

FIFTH WHEEL SLIDER KIT

884.FWSK1 - UNSPSC 40142002
FIFTH WHEEL SLIDER KIT FIFTH WHEEL SLIDER KIT
FIFTH WHEEL SLIDER KIT

Delivery

In stock delivery from our warehouses.
0 Review(s)

This chrome plated industrial blow gun is designed to blow out the cab by easily splicing into your air seat line via the included push-to-connect fitting.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 70"
Tube O.D. 1/4"
Pigtail Length 4" 1/4"

Features

Temperature: -40F to +200F (-40C to +93C)
Standards: S.A.E. J884D Type 3A D.O.T. F.M.V.S.S. 106

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.