FUEL INJECTOR CLEANER W-MAX OEM ONLY

5986.111302 - UNSPSC 26101772
5986111302083 12
FUEL INJECTOR CLEANER W-MAX OEM ONLY FUEL INJECTOR CLEANER W-MAX OEM ONLY
FUEL INJECTOR CLEANER W-MAX OEM ONLY
Clearance

Delivery

0 Review(s)

0
Units/package: 12 Maximum Quantity: 10 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 354 mL
EAN 4099618157547

Features

Rapid clean-up performance on fuel injectors
Clean-up performance on intake manifolds, intake valves & ports and the entire fuel system (fuel lines, fuel tank)
Improved fuel combustion resulting in increased power and performance
Reduced fuel consumption and emissions
Elimination of knocking and pinging caused by deposit build-up (hot spots) in the combustion chambers and prevention of engine octane equirement increase
Oxygen sensor and catalytic converter safe
Meets & Exceeds OEM Service Requirements

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.