INJECTOR-EX INJECTOR SOLVENT 190 g
893.300250
- UNSPSC 47131828
Delivery
In stock for delivery.
Mineral oil free injector and spark plug solvent with KENA® microfluid formula
IN-STORE
4 pieces in stock at Vaughan, ON as of 12:40 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 250 ml |
Container | Aerosol |
EAN | 4058794532326 |
Features
Special product for loosening injectors and spark plugs in assemblies and engines |
KENA® microfluid technology |
Safe for people and the environment |
Benefits & Advantage
Gentle action, as seized connections can be loosened without substantial force application and the use of tools |
Product has long-lasting effect, that penetrates deeply and thus ensures optimal work results |
Can be used on both diesel and gasoline engines |
Excellent creeping characteristics facilitates deep penetration of the product |
Very heavily coked injectors and spark plugs are efficiently loosened |
Effect is enhanced by slow evaporation, rust is transformed and coking is solvated |
Very cost-effective application |
Owing to highly effective, mild and environmentally safe ingredients |
Applications
Special product for loosening rusted and oxidized injection nozzles, injectors and spark plugs in engines and assemblies
Documents & Videos
Review(s)
2020-10-26
Bonne application