Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

MASS AIRFLOW SENSOR CLEANER 354G

893.560301 - UNSPSC 47131828
0893560301083 12
MASS AIRFLOW SENSOR CLEANER 354G MASS AIRFLOW SENSOR CLEANER 354G
MASS AIRFLOW SENSOR CLEANER 354G

Delivery

In stock delivery from our warehouses.
0 Review(s)

A powerful solvent specifically desgined to clean the mass airflow sensor component of the vehicle.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

199 pieces in stock at Vaughan, ON as of 10:21 PM. Directions. Call: (289) 474-5447

149 pieces in stock at Mississauga, ON as of 10:21 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 354 g
Container Type Aerosol
Case Quantity 12
EAN 4099618247354

Features

Specifically developed to safely clean the mass airflow sensor.

Benefits & Advantage

Periodic use of Mass Air Flow Sensor Cleaner will keep the engine running a peak efficiency, increase horsepower, improve air/fuel ratio, and help to restore fuel economy.

Instructions

Tum the engine off. Remove the mass air flow (MAF) sensor from the air duct.
Hold the can 20-25 cm (8-10 inches) away from the MAF sensor. With the straw attached, spray the Mass Air Flow Sensor Cleaner for about 5-7 seconds to clean.
Allow the sensor to dry completely before reinstalling.

Notices

Test rubber and plastic for compatibility before application. Do not use any brushes or tools to clean the sensor. The sensor must be completely dry before reinstalling in the car.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.