TPMS DFS 315/433MHZ RUBBER SNAP-IN
879.024072
- UNSPSC 25191701
0879024072961 1
0879024072961 1
Clearance
Delivery
No stock for delivery. -
0 Review(s)
TPMS DFS 315/433MHZ RUBBER SNAP-IN — 879.024072
- TPMS DFS 315/433MHZ METAL CLAMP-IN — 879.024071
- TPMS DFS 315/433MHZ RUBBER SNAP-IN — 879.024072
- TPMS SENSOR BLUETOOTH BLE BLACK VALVE — 879.TXB0011
- MORESENSOR X WURTH Dual Freq TPMS sensor Aluminum — 879.TXK001M
- MORESENSOR X WURTH Dual Freq TPMS sensor Rubber — 879.TXK002R
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:01 PM.
Product Details
| Attribute | Value |
|---|---|
| Interchangeable valve | Interchangeable Rubber Snap-In and Metal Clamp-In Valve Configurations |
| Frequencies | 315/433 MHz |
| Stem Material | Rubber |
| Quantity | 1 |
| Vehicule coverage | 95% |
| EAN | 4065746665391 |
Related Products
Review(s)
Product not yet rated.
