WU47 TPMS Tool Service Scanner
879.WU47
New
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
5 pieces in stock at Vaughan, ON as of 9:56 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Quantity | 1 pc |
Vehicule coverage | 99% |
Free Software update license | 5 years |
Warranty | 1 year |
Languages | 21 |
Radio reception | 315/433 MHz |
Battery type | Rechargeable Li-Po (lithium polymer) |
Battery Life | Approx. 400 valve activations per full charge. |
Wifi updating | Yes |
Housing material: | High impact ABS. |
Weight | 350 g |
Temperature | Operating: -20°C to +55°C (-4°F to 131°F) |
Device accessories | USB cable, Power supply, Quick start guide |
TPMS Tool update | https://webvt.ateq-tpms.com/ |
TPMS Support line | ENG-FR : 877-666-5325 |
EAN | 4065746646734 |
Documents & Videos
Review(s)
Product not yet rated.