UNDERBODY PROT NO DRIP AMBER 18.9 L
892.0801
- UNSPSC 12180000
Delivery
In stock for delivery.
A unique oil-based formula used for annual rust proofing applications
IN-STORE
2 pieces in stock at Vaughan, ON as of 8:09 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 18.9 L |
Colour | Amber |
EAN | 4045989802852 |
Features
Dripless rust proofing is a uniquely formulated product that prevents rust and corrosion from attacking the undercarriage of your vehicle |
It has state of the art rust inhibitors that work to protect the vehicle from the elements, as well as road salt, sand and other contaminates |
This product protects the vehicle by displacing moisture, and by coating the surface with highly effective corrosion inhibitors |
Non-flammable |
Base ingredients are highly refined mineral oils |
Does not contain any heavy metals |
Easy to apply |
Superior tachifiers offer superior adhesion |
Unique No-Drip formula |
Incredible capillary action to penetrate seams, pinch-welds and hard to reach inner cavities |
Minimal over spray |
Non-offensive odour |
Applications
Interior cavities, inner rocker panels, pillars, doors and frames. Can also be used on the under-side of vehicles
Instructions
Using the Art. No. 891.100 and Art. No. 891.110 (UBS Gun), ensure that you have 80 PSI at the gun |
Use existing OEM entry points around doors and hinges to gain access for the applicator wands |
Additional entry holes may need to be drilled for easier access to inner panel areas |
Notices
Avoid applying any materials on or near catalytic converters and mufflers due to extreme heat. Attention: Never apply the product on rubber or plastic
Documents & Videos
Review(s)
2021-05-13
Excellent product, arrived quickly. We use it on all of our vehicles
2020-11-18
BONNE TEXTURE
2020-10-18
Product arrived fast, great quality, smells like bubblegum. We love it!
2020-09-14
Ordering proses was quick and easy.
2019-11-29
THIS IS A GREAT PRODUCT. APPLICATION AND ADHESION IS A+.
2019-10-28
Protects well against rust,
2019-09-30
good adherence to vehicle underbody with little drip. great quality product for a good price.