UNDERBODY PROT NO DRIP BLACK 18.9 L
892.0802
- UNSPSC 12180000
08920802 083 1
08920802 083 1
Delivery
In stock delivery from our warehouses.
A unique oil-based formula used for annual rust proofing applications
UNDERBODY PROT NO DRIP BLACK 18.9 L — 892.0802
- UNDERBODY PROT NO DRIP AMBER 18.9 L — 892.0801
- UNDERBODY PROT NO DRIP BLACK 18.9 L — 892.0802
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 12:14 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 12:14 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 18.9 L |
| Colour | Black |
| EAN | 4045989800728 |
Features
| Dripless rust proofing is a uniquely formulated product that prevents rust and corrosion from attacking the undercarriage of your vehicle |
| It has state of the art rust inhibitors that work to protect the vehicle from the elements, as well as road salt, sand and other contaminates |
| This product protects the vehicle by displacing moisture, and by coating the surface with highly effective corrosion inhibitors |
| Non-flammable |
| Base ingredients are highly refined mineral oils |
| Does not contain any heavy metals |
| Easy to apply |
| Superior tachifiers offer superior adhesion |
| Unique No-Drip formula |
| Incredible capillary action to penetrate seams, pinch-welds and hard to reach inner cavities |
| Minimal over spray |
| Non-offensive odour |
| Safe for EV underbodies. Has a 6000 kV dielectric strength. Product should not however be applied onto batteries, electric components or wiring. |
Applications
Interior cavities, inner rocker panels, pillars, doors and frames. Can also be used on the under-side of vehicles
Instructions
| Using the Art. No. 891.100 and Art. No. 891.110500 (UBS Gun), ensure that you have 80 PSI at the gun |
| Use existing OEM entry points around doors and hinges to gain access for the applicator wands |
| Additional entry holes may need to be drilled for easier access to inner panel areas |
Notices
Avoid applying any materials on or near catalytic converters and mufflers due to extreme heat. Attention: Never apply the product on rubber or plastic
Warranty
Warranty considerations: Some manufacturers may void warranties if rustproofing or undercoating is applied improperly. Always consult your vehicl'es owner manual or manufacturer guidelines before proceeding with undercoating to avoid any warranty issues.
Documents & Videos
Review(s)
2019-11-18
mix with amber 1:2 then spray undercoating normal
anyone who wants to protect their vehicle
it's nice, thick and still easy to spray
Questions & Answers
Q: I bought this stuff but it is doesn't dry at all. What is the problem? April 12, 2021
A: Never dries. This is the oil spray application for annual rust proofing.
