


Clearance
5 PCS INTERIOR SURFACE PROTECTOR SET
899.500004
- UNSPSC 46181504
In stock for delivery.
0 Review(s)
5 piece protector set for vehicle interiors.
Promo Price : $19.80
$30.80
Units/package: 20 1925 Pkg(s) Maximum Quantity:
Units/package: 20 1925 Pkg(s) Maximum Quantity:
IN-STORE
20 pieces in stock at Vaughan, ON as of 2:28 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Number of Protective Elements | 5 |
EAN | 4052703649211 |
Features
Floor mat: Combination of absorbent paper and coated underside prevents soaking through, Protection against oil, dirt and water |
Seat protector: Optimal material thickness for high tear resistance and elasticity |
Steering wheel, gear lever and handbrake protector: Protects from dust and dirt |
Benefits & Advantage
Easy to use design |
All necessary protectors are supplied in a Polyethylene bag for protection from dust and dirt |
High-stretch film, elastically adapts to shapes |
Suitable for most passenger car interiors |
Review(s)
Product not yet rated.