

FENDER COVER
899.600
- UNSPSC 46181504
In stock for delivery.
Protects against possible damage when repairing and servicing.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Length | 80 cm |
Width | 65 cm |
Colour | Black |
Material | Artificial Leather |
Weight | 1.5 kg |
EAN | 4045989863990 |
Benefits & Advantage
Suitable for all types of cars |
The inside and contact surface is lined with a soft foamed material |
Flexible with temperature which prevents cracking |
Unique design with sewn-in sandbags allows the cover to form to the resting surface and prevents any damage |
Review(s)
2019-11-14
produit conforme