


PROTECTIVE CAR FILM (wreck wrap) 2.3MIL 36X100FT
818.77054
- UNSPSC 24141501
In stock for delivery.
Self-adhesive weather barrier made of plastic film that protects car interiors and bodies.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Colour | Blue |
Thickness | 2.3 mil |
Width | 36 in |
Length | 100 ft |
EAN | 4058794519457 |
Features
Adhesive film |
Continuous 100ft roll |
Benefits & Advantage
Vehicle interior is protected from rain, snow, and other debris |
Adhesive does not transfer to the body of the vehicle when removed |
Leaves vehicle undamaged with no residual |
Protects vehicle up to 90 days |
Low density polyethylene which will actually begin to soften at 60˚C but will retain its form and can withstand cold down to -20˚C |
Applications
On-site vehicle recovery, body shops, automotive storage, equipment storage, protective covering while cleaning equipment and wrapping of items during transportation.
Instructions
Remove old wreck wrap within 90 days and replace it with a fresh application to help prevent adhesive from transferring to the vehicle’s surface. |
Use Rubbing or Isopropyl Alcohol or Citrus based cleaners to remove any residue. |
Notices
Wreck Wrap should not be used on freshly painted vehicles.
Review(s)
2021-08-02
good
2021-01-29
*****