TIRE STORAGE BAGS 36" x 40"
899.500101
- UNSPSC 24121502
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 1 108 Pkg(s) Maximum Quantity:
Units/package: 1 108 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Number of Tear-offs | 250 pcs |
Length | 91.5 cm (36 in) |
Width | 101.6 cm (40 in) |
Package | Roll |
Thickness | 0.8 mil |
Recycled content | 15% min GreenPE® recycled resin |
EAN | 4056807277523 |
Review(s)
Product not yet rated.