

REPLACEMENT FILM ROLL FOR 899.500025 2 PCS
899.500026
- UNSPSC 25172601
In stock for delivery.
0 Review(s)
Polyethylene adhesive film for steering wheels.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Type | Replacement |
Capacity | 215 pcs |
Length | 30 cm |
Width | 14 cm |
Material | Polyethlene PE |
EAN | 4038898020721 |
Features
One roll is sufficient for approx. 215 steering wheels |
Continuous film suitable for all steering wheel types |
Optimal durability and flexibility thanks to high material thickness of 0.014 mm |
Applications
Fits most passenger vehicle steering wheels
Review(s)
Product not yet rated.