
WELDING BLANKET WITH POCKET FIBREGLASS & SILICONE 38"X24"
984.100
- UNSPSC 23270000
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Length | 96.5 cm |
Width | 61 cm |
Colour | Red |
Material | Silicone Coated Fibreglass |
Hem | 3/4 in |
Bottom Pocket | 3 in |
Benefits & Advantage
Made of 32 oz. red fibreglass, silicone coated |
Offers spark + molten protection |
Review(s)
Product not yet rated.