



3 pieces in stock at Vaughan, ON as of 8:03 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Hose Length | 6 ft. (182.88 cm) with swivel |
Chuck Type | Clip on |
Accuracy | ± 2 p.s.i. @ 25-75 psi |
Units of Measure | p.s.i., bar, kPa, kgF |
Inflation Range | Inflates to 12 bar, 174 p.s.i., 1200 kPa, 12 kgF |
Reading Accuracy | 0.1 bar, 0.2 p.s.i, 1kPa, 0.01 kgF |
Max Inlet Air Supply | 13.78 bar, 200 p.s.i, 1375 kPa, 14.06 kgF |
Inlet Thread | 1/4” Female NPT |
Dimensions (L x W x H) | 235 x 90 x 110 mm |
Battery | 2 x AAA (not included) |
Weight | 1.5lbs (0.68 kg) |
EAN | 4062856473755 |
Die Cast Aluminum unit with impact bumper and ABS handle and trigger |
Hose Length: 6 ft. (182.88 cm) hose |
Auto ON, upon air pressure sensing |
Large Backlit LCD display with 90 second Auto OFF |
Wire sheathed hose on the flex area to eliminate kinking |
Advanced digital high precision reading |
IP Rating IP44 |
Individually calibrated and tested (see calibration certificate) |
3 in 1 function: One button inflates, deflates and measures tire pressure |
Product not yet rated.