AIR CHUCK BALL TYPE BRASS
715.54092
- UNSPSC 40141734
Delivery
In stock for delivery.
0 Review(s)
Air chucks for standard bore tire valves
IN-STORE
15 pieces in stock at Vaughan, ON as of 12:58 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Brass ball foot chuck (closed) |
EAN | 4061975946034 |
Features
Open chucks are used with tire changers and tire inflators, that can control the flow or stopping of airflow |
Closed chucks are used with live air lines where there is no other control for stopping the air from escaping. The pin inside the chuck compresses when pushed up against the tire valve to allow the air to flow |
Notices
Maximum operating pressure: 150psi
Customers Also Viewed
Review(s)
Product not yet rated.