TODAY ONLY: Get a FREE Wurth Pool Float on $350+ orders (Code: FLOAT26). Plus, save up to 30% in our Flash Sale!* Shop Now.

INFLATOR GAUGE, H/DTY TRUCK 20-120 PSI 12" HOSE

715.54074 - UNSPSC 25191737
071554 074961 1
INFLATOR GAUGE,  H/DTY TRUCK  20-120 PSI 12" HOSE INFLATOR GAUGE,  H/DTY TRUCK  20-120 PSI 12" HOSE
INFLATOR GAUGE,  H/DTY TRUCK  20-120 PSI 12" HOSE

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Inflator Gauge, Heavy Duty Passenger/Truck w/12" Hose
Pressure 20 - 120 psi
EAN 4050641249852

Features

The operating temperature range for these gauges is -40°C to 70°C
Dual foot chuck for truck and bus use.

Applications

Dial Gauge for cars, SUVs, light trucks and commercial truck tires.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.