Professional Tire Inflator
715.540062
- UNSPSC 25191737
0715540062961 1
0715540062961 1
Delivery
In stock delivery from our warehouses.
Compact tough aluminium housing inflator.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 10:03 PM.
1 pieces in stock at Mississauga, ON as of 10:03 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Chuck Type | Hold on |
| Chuck Style | Dual angle |
| Max Inflation | 174 psi |
| Scale | psi/kPa/bar |
| Inlet Size | 1/4" BSP |
| Hose Length | 20” |
| Dimensions | 200 L x 40 W x 80 H mm + hose + chuck |
| Weight | 0.85 kg |
| Accuracy | ± 2 psi @ 25 - 75 psi |
| Supply Pressure Max | 200 psi |
| Powered By | 2 x AAA (included) |
| Battery Life | 80 hours |
| Inflation Speed | 500 L/min @ 188 psi |
| EAN | 4056807828664 |
Features
| Tough die cast aluminium body |
| Accurate multi-scale gauge |
| Large backlit digital display |
| Wire sheathed hose eliminates kinking |
| Impact absorbing bumpers |
| Rubber grip on chuck |
| Calibrated & certified |
| Accuracy exceeds Standards |
| Steel trigger handle |
| Auto on / auto off function |
| Quality durable inflator |
Applications
| Auto repair shops, workshops, tire centres, mobile repair units and fleet operation repairs |
Warranty
| 1 year |
Customers Also Viewed
Review(s)
2021-04-25
C'est inscrit , pile incluse sur l'emballage, mais il n'y as aucune pile dans la boite.
2021-02-02
very good service
2020-12-26
Just got it, have only used a couple times. Works well, looks very well built. Sale price was reasonable, full price would be high.
2020-12-12
I've been looking for a good quality inflator now for a while and when I saw this one I couldn't resist,
I got this for my own personal use but I would recommend it to anyone in every industry the quality is phenomenal.
2020-12-06
Works great.
2020-12-06
Very good quality and accurate tire gauge,
Not disappointed at all with my purchase.
2020-11-27
Facile a utiliser et précis
2020-10-02
Très précis et robuste
2020-09-24
very good quality
2020-04-07
Solid nice quality, seems to be very accurate so far as well. Great addition for my shop.