Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

STUD CLEANING TOOL 13MM

697.900004 - UNSPSC 31191506
STUD CLEANING TOOL 13MM STUD CLEANING TOOL 13MM
STUD CLEANING TOOL 13MM

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 13 mm
EAN 4046777930788

Features

Cleans 10 studs in under 3 minutes
Uses air wrench or handheld drill.

Applications

Designed to quickly and effectively remove dust and debris from wheel studs
Cleaning of nuts and studs recommended whenever a tire is serviced

Contents

Adaptor included
1 brush included

Instructions

Always wear safety goggles.

Notices

The Stud Cleaning Tool works best at slow speeds without forcing the tool to the bottom of the stud. Once at the bottom, stop, reverse and spin off at slow speeds as well.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-29
Cleans the rust off studs quick. Would have been nice if there was an abrasive pad that cleaned the mounting surface close to the stud too.
2020-12-05
Rapide et efficace
2018-11-05
TRES APPRECIER DES TECHNICIENS , FACILE A UTILISER.