SWIVEL YELLOW TIRE STICK PERMANENT
829.555
- UNSPSC 60121511
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
12 pieces in stock at Vaughan, ON as of 3:56 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Yellow |
Temperature Range | -45 °C to +65 °C (-50 °F to +150 °F) |
EAN | 4052713980601 |
Features
Swivel action dispenser |
Marks on any surface |
Dries overnight |
Instructions
Keep tightly capped when not in use
Review(s)
Product not yet rated.