LEAK DETECTOR 500 ML
890.20
- UNSPSC 41111809
Clearance
Delivery
In stock for delivery.
0 Review(s)
Finds leaks in compressed air and gas systems
Log in to see customized pricing and stock availability
Units/package: 1 273 Pkg(s) Maximum Quantity:
Units/package: 1 273 Pkg(s) Maximum Quantity:
IN-STORE
6 pieces in stock at Vaughan, ON as of 5:27 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 500 ml |
EAN | 4050641087355 |
Features
DVGW*-approved |
Easy and time saving way of finding leaks while the system is still working |
Suspect areas should be covered with a thin layer of Leak Detector |
Leaks will be indicated by the formation of foam |
Suitable for pneumatic brake systems, tires, hoses, valves, compressed air cylinders and compressor systems |
Also suitable for fittings containing gas as the Leak Detector is non-combustible |
Notices
Will not be damaged by frost. May be used after defrosting.
Documents & Videos
Review(s)
Product not yet rated.