TIRE LUBE READY-TO-USE 3.78L (old-829.81501)

890.122101 - UNSPSC 31201604
0890122101083 1
TIRE LUBE READY-TO-USE 3.78L (old-829.81501) TIRE LUBE READY-TO-USE 3.78L (old-829.81501)
TIRE LUBE READY-TO-USE 3.78L (old-829.81501)

Delivery

In stock delivery from our warehouses.

An environmentally friendly lubricant that helps tire beads seat properly and protects them from damage during the mounting or demounting process. Contains rust inhibitors to prevent corrosion.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 7:49 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 7:49 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 3.78 L
EAN 4058794784855

Features

Tire mounting/demounting lubricant
Concentrated 4:1

Applications

For mounting and demounting of all passenger, truck, commercial, agricultural and OTR tires.

Instructions

Tire mounting: Tire beads and wheels should be clean and free from debris. Using a swab or brush apply lube to both tire beads and rim edges, all around the wheel.
Tire demounting: Break bead from the rim. Using a swab or brush apply lube to both tire beads and rim edges, all around the wheel.

Notices

Always mount/demount tires from the narrow side of the rim. Protect from freezing.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-12
parfait
2019-10-21
Awesome product works great!