Free Shipping: For every order of $350 or more with the promo code : FREESHIP

TIRE MOUNT/DEMOUNT COMPOUND 25LBS

890.1225 - UNSPSC 31201602
08901225 083 1
TIRE MOUNT/DEMOUNT COMPOUND 25LBS TIRE MOUNT/DEMOUNT COMPOUND 25LBS
TIRE MOUNT/DEMOUNT COMPOUND 25LBS

Delivery

In stock delivery from our warehouses.
0 Review(s)

This style of mounting paste has long been used to lubricate beads on truck tires by applying it around the bead with a glove. It is also being used as a packing compound to fill the void between the rim and bead to assist in the inflation of a truck tire.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 9:50 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 25 lbs
EAN 4050641260895

Features

Makes tire mounting/demounting easier
Protects tire beads from damage and helps beads to seat properly
This non-toxic and environmentally friendly compound also contains rust inhibitors
Once the bead is seated, the excess material is returned to the bucket
Can be diluted and used on passenger tires with a swab

Instructions

Leave as-is, and apply to truck tires around the bead with a glove. Can be mixed one part compound to four parts water for passenger cars. Always mount and demount tires from the narrow side of the rim.
Mounting directions: Make sure the tire beads and wheel are clean and free from debris. Using a swab or brush, apply compound to both tire beads and rim edges, all around the wheel.
Demounting directions: Break beads from the rim. Using a swab or brush, apply compound to both tire beads and rim edges, all around the wheel.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.