FIBRE SEAL INSERT 3-3/4"
829.220
- UNSPSC 25172511
Delivery
In stock for delivery.
Fibre Seal Insert & Rubber Vulcanizing Insert
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fibre Seal Insert |
Size | 3-3/4 in |
EAN | 4062856355198 |
Features
Fibre seal inserts, grey vulcanizing gum coated, wrapped in blue protective poly with a reinforcing core of fibre |
Easy insertion forcing the injury to take the shape of the insert or the insert taking the shape of the injury |
Fibre seal inserts will vulcanize chemically or in a heat curing system |
For steel belted passenger or truck radial tires |
Qty. 50/box |
Review(s)
2020-11-09
THUMBS UP
2018-10-21
Plug tires