RUBBER VULCANIZING INSERT 3 3/4" 1 BOX OF 50
829.222
- UNSPSC 25172511
Delivery
In stock for delivery.
Fibre Seal Insert & Rubber Vulcanizing Insert
IN-STORE
4 pieces in stock at Vaughan, ON as of 11:52 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Rubber Vulcanizing Insert |
Size | 3-3/4 in |
EAN | 4058941218325 |
Features
Fibre seal inserts, grey vulcanizing gum coated, wrapped in blue protective poly with a reinforcing core of fibre |
Easy insertion forcing the injury to take the shape of the insert or the insert taking the shape of the injury |
Fibre seal inserts will vulcanize chemically or in a heat curing system |
For steel belted passenger or truck radial tires |
Qty. 50/box |
Review(s)
2020-06-07
Excellent produit, très fiable