JIFFY PATCH OVL. 3-7/8" 20/PK
829.005
- UNSPSC 25172511
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Medium Oblong Patch |
Size | 1-7/8 x 3-3/4 in |
Maximum Tube Injury | 2 in |
EAN | 4062856403431 |
Features
Self vulcanizing |
Wafer-thin design |
Poly back assures quick release |
Non-chafing edge |
Used on radial or bias tubeless tires |
Used for crown or sidewall repair |
Used on all tubes (designed to be twice the strength of the tube) |
Use with Art. No. 829.513, Activator cement |
Review(s)
Product not yet rated.