LEAD WIRE PATCH ROUND 1" PATCH X 1/8" STEM 20PK
829.670
- UNSPSC 25172511
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
Patch Diameter | 1 in |
Stem | 1/8 in |
Injury Size | 1/16 in |
Features
Requires no special wire pulling tool |
Insert the lead wire into the injury from the inside of the tire and pull the repair through from the outside |
Both stem and the repair unit are gum coated to provide a complete bond |
Lead wire inserts will vulcanize chemically or in a heat curing system |
Review(s)
Product not yet rated.