LEAD WIRE PATCH ROUND 2 1/8 PATCH" X 1/4" STEM 24PK
829.673
- UNSPSC 25172511
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 12:50 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Patch Diameter | 2 in |
Stem | 5/16 in |
Injury Size | 5/16 in |
EAN | 4045989077878 |
Features
Requires no special wire pulling tool |
Insert the lead wire into the injury from the inside of the tire and pull the repair through from the outside |
Both stem and the repair unit are gum coated to provide a complete bond |
Lead wire inserts will vulcanize chemically or in a heat curing system |
Review(s)
Product not yet rated.