LEAD WIRE PATCH RND 2 1/8" X 5/16" WRAPPED 24PK
879.9402
- UNSPSC 25172511
087994 02 961 1
087994 02 961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 8:16 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:16 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Patch Diameter | 2-1/8 in |
| Stem | 5/16 in |
| Injury Size | 5/16 in |
| EAN | 4062856828944 |
Features
| Requires no special wire pulling tool |
| Use Carbide Cutter (Art. No. 887.914346 or Art. No. 887.914347) to prepare the injury hole |
| Insert the lead wire into the injury from the inside of the tire and pull the repair through from the outside |
| Both stem and the repair unit are gum coated to provide a complete bond |
| Lead wire inserts will vulcanize chemically or in a heat curing system |
Review(s)
2021-04-26
I use this product two years , recently I found it is easily break up when I pull the stem out of the tires, I use three pad for one tire, do not make money, I encounter this problem this year three to four times, I told the salesperson and give him sample which broke up . So rate this three star only
2019-10-28
very good product
