PATCH-N-PLUG 1/8"X1 3/4" 20/PK
829.381
- UNSPSC 25172511
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Small Stem & Patch |
Patch Size | 1-3/4 in |
Stem Diameter | 3/16 in |
EAN | 4062856354870 |
Features
The metal quill protects the plug from damage by the steel belts during installation and simplifies pulling it through the injury with pliers |
When the quill is removed, the stem completely fills the hole sealing out dirt and moisture |
The patch vulcanizes to the inner liner to permanently seal the air in the tire |
Can be used on the crown, shoulder, or sidewall areas |
Use with Art. No. 829.513, Activator cement |
Notices
Puncture repair in HR (130 mph), VR (150+ mph) rated tire is generally limited to the centre of tread area. Other limits on the maximum number of repairs and the size may also apply. Due to product liability requirements, some manufacturers’ policy is to remove the speed rating when a puncture repair has been made
Review(s)
2020-02-20
Excellent
2019-01-16
Ils collent très bien