VALUE PATCH 2-1/4"X4" 10/PK
829.414
- UNSPSC 25172511
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Medium Patch |
Plug Dimensions | 2-1/4 x 4 in |
Maximum Tube Injury | 1/4 in |
Plies | 1 |
Features
Nail hole repair for radial tires |
Reinforced to handle the flex in radial tires |
May be used on either passenger radial tires or truck radial tire applications |
Molded to provide maximum performance |
Use with Art. No. 829.513 activator cement |
Notices
Conventional reinforced patches should not be used on radial tires due to the different flex characteristics in the radial tire
Review(s)
Product not yet rated.