CHROME HANDLE SPLIT EYE NEEDLE PROBE
715.3455
- UNSPSC 27110000
07153455 961 1
07153455 961 1
Delivery
In stock delivery from our warehouses.
For use in preparation of tire injury repair particularly for installing repair inserts into the injury channel of passenger and light truck tires
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 1:31 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Handle Material | Chrome |
| Spiral Material | Steel |
| Needle Diameter | 3.91 mm |
| Handle Width | 21.95 mm |
| Overall Length | 145 mm |
| Handle Length | 103 mm |
| Needle Length | 3.5 in |
| EAN | 4050641276476 |
Review(s)
2020-12-26
World well
