



5 pieces in stock at Vaughan, ON as of 2:02 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Handle Material | Chrome |
Spiral Material | Steel |
Length | 171.5 mm |
Width | 98.4 mm |
Spiral Diameter | 6.35 mm |
EAN | 4045989845194 |
For preparation of tire injury before repair |
Also can be dipped in cement to lubricate the injury hole to prepare for insertion of the rubber filler plug |
Chrome handle |
Steel spiral |
Product not yet rated.