SKIVING BRUSH 3/8 - SHANK 1/4
879.14336
- UNSPSC 27113001
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Material | High Carbon Steel |
Shaft Material | Stainless Steel |
Wire Diameter | 0.005 (+/- 0.001) in |
Length | 3 in |
Brush Length | 1 in |
Brush Diameter | 3/8 in |
Shank Diameter | 1/4 in |
Maximum Operating Speed | 2000 rpm |
Review(s)
2021-06-28
IDEAL POUR LES GUIDE PIN
2020-10-08
BON