BRASS VALVE HEAVY TRUCK 1.50"H .625"HOLE STRAIGHT
879.501
- UNSPSC 25171905
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Straight |
A | 1.5 in |
B | 0.47 in |
C | 0.33 in |
Compatible Wheel Valve Hole | 5/8 in |
Maximum Pressure | 200 psi |
Valve Core | TR-C1 |
Features
For steel wheels with a 5/8" (15.9 mm) valve hole |
Recommended installation torque: 45 - 55 inch-pounds |
Review(s)
Product not yet rated.