VALVE SNAP-IN HIGH PRESSURE TR#602HP 0.453 X 2.00
879.602
- UNSPSC 25171905
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | EPDM Rubber |
Size | 2 in |
Rim Hole Diameter | 0.453 in |
Speed Rating | J-U |
Operating Pressure | 0 - 100 psi |
TR Number | 602HP |
Features
Manufactured under strict certified ISO 9001 & QS-9000 Standards |
All manufacturing processes are consistent procedurally with only the highest standards and observe multiple levels of QC tracking and traceability |
EPDM rubber: Rubber components of the finished valve and grommets are capable of withstanding the most severe climactic differentials and withstand ozone bombardment, assuring long concern-free product performance life |
Finished production is 100% inspected: Before leaving the factory, each valve is 100% inspected for leakage, bonding characteristics, elongation and valve core performance |
Meet or exceed SAEJ-1205 & SAEJ-1206 Ozone Resistance guidelines. Würth’s valves have been lab tested by an independent lab (results available upon request) to meet or exceed the toughest ASTM/SAE standards for tire valves |
Guaranteed to be completely fit for application |
All Würth tire valves are designed to Tire and Rim Association standards |
Review(s)
Product not yet rated.