VALVE SNAP-IN TUBELESS TR#423 EPDM 0.453 X 2.50
879.423
- UNSPSC 25171905
Delivery
0 Review(s)
Quality snap-in tire valves for everyday use
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | EPDM |
TR Number | 423 |
Operating Pressure | 0 - 65 psi |
Rim Hole Diameter | 0.453 in |
Length | 2-1/2 in |
Features
Made of quality EPDM rubber |
High quality brass valve stem |
Shipped assembled with quality valve core and cap |
Each valve individually leak tested before shipping |
Review(s)
Product not yet rated.