VALVE SNAP-IN TUBELESS TR412 EPDM 0.88 X 1.00
879.412
- UNSPSC 25171905
Delivery
In stock for delivery.
Quality snap-in tire valves for everyday use
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | EPDM |
TR Number | 412 |
Operating Pressure | 0 - 65 psi |
Rim Hole Diameter | 0.453 in |
Length | 7/8 in |
Features
Made of quality EPDM rubber |
High quality brass valve stem |
Shipped assembled with quality valve core and cap |
Each valve individually leak tested before shipping |
Review(s)
2020-10-25
ATV rims when I change tires they are short so rocks and roots don’t tear them out to often.
I recommend they be used for off-roading.
The quality is great I haven’t ripped in in half trying to put it in yet.