NCKLE VALVE HEAVY TRUCK 0.98"H 9.7MM HOLE 60 DEG
879.545
- UNSPSC 25171905
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | 60° Bend |
A | 0.98 in |
A2 | 2.52 in |
B | 0.33 in |
C | O-Ring |
Compatible Wheel Valve Hole | 0.382 - 0.394 in |
Valve Core | TR-C1 |
Features
For rim thickness of 0.218" (5.6 mm) to 0.410" (10.4mm) at valve hole |
Fits 0.382" to 0.394" (9.7 mm to 10.0 mm) diameter valve hole |
Recommended installation torque: 80 - 125 inch-pounds |
Review(s)
2020-11-28
Good pces